
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174952-7
Zoro #
G700956321
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1.026 in
Width
1.803 in
Length
21.6 mm
Details
Number of Rows
2
Material
PBT
Features
Terminal Position Assurance
Color
Yellow
Max. Temp.
105°C
Hole Center to Center
0.138 in, 0.217 in
Flammability Rating
UL 94 HB
Number of Contacts
20
Max. Voltage
12V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.