Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MULTILOC CAP HSG PANEL LOC

  • Mfr # 178602-1

  • Zoro # G900956978


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Key Features

Number of Rows
1
Width
0.811 in
Material
PBT
Height
0.421 in
Features
Terminal Position Assurance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178602-1
Zoro #
G900956978
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.811 in
Height
0.421 in
Length
30.9 mm

Details

Number of Rows
1
Material
PBT
Features
Terminal Position Assurance
Color
White
Flammability Rating
UL 94 HB
Max. Temp.
105°C
Max. Voltage
12V DC
Number of Contacts
2
Hole Center to Center
3.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.