This item is Discontinued.

Te Connectivity 070/110 11P PLUG HSG(D.T.B) 85218-1

070/110 11P PLUG HSG(D.T.B) (Discontinued)

  • Mfr # 85218-1
  • Zoro # G600957725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85218-1
Zoro #
G600957725
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
0.9 in
Width
0.862 in
Length
22.8 mm

Details

Color
Natural
Number of Rows
3
Material
PBT
Number of Contacts
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.