Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640442-7
Zoro #
G700927871
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.7 in
Details
Item
Connector
Insulation Color
White
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Wire Range
26 AWG
Connection Type
Locking Lance, Socket, IDC
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Features
Strain Relief
Standards
CSA, UL; UL
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.