Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640454-7
Zoro #
G200927777
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.295 in
Overall Length
0.8 in
Details
Item
Connector
Insulation Color
Natural
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Unshrouded Header
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.