Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07P MTA100 PSTD CONN ASSY LF

  • Mfr # 3-647002-7

  • Zoro # G900928326


product price: $1.25
/ea
Sold in multiples of 70 for $87.50

Key Features

Insulation Color
Blue
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Overall Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647002-7
Zoro #
G900928326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.9 in

Details

Item
Connector
Insulation Color
Blue
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Terminal Type
Closed End Plug
Max. Voltage
250V AC
Wire Range
0.12 to 0.15 mm²
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.