07P MTA156 CONN ASSY 22AWG RED

  • Mfr # 3-640433-7

  • Zoro # G400928857


product price:  $0.68
/ea
Sold in multiples of 6000 for $4,080.00

Key Features

Insulation Color
Red
Features
Strain Relief
Standards
UL, CSA Listed
Wire Range
22 AWG
Overall Length
1.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640433-7
Zoro #
G400928857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.092 in

Details

Item
Connector Assembly
Insulation Color
Red
Features
Strain Relief
Standards
UL, CSA Listed
Wire Range
22 AWG
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.