
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
644752-7
Zoro #
G800927689
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.4 in
Overall Length
1.092 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Connection Type
Through Hole - Solder
Features
Unshrouded Header
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.