Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07P SL156 HSG RMP&TABS No 3 6 BL

  • Mfr # 1744134-7

  • Zoro # G300956776


product price: $0.78
/ea
Sold in multiples of 99 for $77.22

Key Features

Color
Natural
Height
16.76 mm
Number of Rows
1
Width
1/4 in
Length
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744134-7
Zoro #
G300956776
UPC #
-
Country of Origin
China

Dimensions

Height
16.76 mm
Width
1/4 in
Length
28.6 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Max. Voltage
250V AC
Contact Type
Socket
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Number of Contacts
7
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.