
0.8 BTB REC ASSY 50P ON TAPE LEAD FREE (Discontinued)
- Mfr # 5-5316464-0
- Zoro # G101043262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-5316464-0
Zoro #
G101043262
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.05 to 0.127 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Material
Nylon
Features
With Boss
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Number of Contacts
50
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Finish
Gold Plated
Number of Rows
2
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.