
0.8 BTB REC ASSY 60P O/TAPE LEAD FREE (Discontinued)
- Mfr # 6-5316514-0
- Zoro # G401042927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-5316514-0
Zoro #
G401042927
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.05 to 0.127 µm
Details
Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Features
With Boss
Material
Nylon
Number of Rows
2
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm
Terminal Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
60
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.