Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.8 BTB TAB V ASSY H=4 LEAD FREE 2-5917407-2

0.8 BTB TAB V ASSY H=4 LEAD FREE (Discontinued)

  • Mfr # 2-5917407-2
  • Zoro # G600941168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5917407-2
Zoro #
G600941168
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.05 to 0.127 µm

Details

Item
PCB Mount Header
Insulation Material
Nylon
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Fine Mate
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
0.8 mm
Features
With Boss
Max. Temp.
105°C
Material
Nylon
Terminal Type
Surface Mount
Contact Type
Tab
Number of Contacts
22
Number of Rows
2
Current Rating
0.5 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.