Shop TE CONNECTIVITY
See all product information
Create Account
08 MODII HDR DR SFMT B/A T&R Lead-Free
Mfr # 5-147292-6
Zoro # G000939239
product price:Â $3.75
/ea
Sold in multiples of 250 for $937.50
Key Features
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
High Temperature
Hole Center to Center
2.54 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-147292-6
Zoro #
G000939239
UPC #
-
Country of Origin
Mexico
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
High Temperature
Hole Center to Center
2.54 mm
Features
With Board Standoff
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Contact Finish
Tin over Nickel; Matte Tin Plated
Contact Type
Pin
Number of Contacts
8
Number of Rows
2
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.