Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08 MODII HDR DRRA SHRD .100CL 103167-1

08 MODII HDR DRRA SHRD .100CL (Discontinued)

  • Mfr # 103167-1
  • Zoro # G800937787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103167-1
Zoro #
G800937787
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Features
With Board Standoff; Shrouded
Max. Temp.
105°C
Current Rating
3 A
Contact Type
Pin
Number of Contacts
8
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.