
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-146135-3
Zoro #
G800940619
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
150 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Contact Finish
Matte Tin over Nickel
Number of Contacts
8
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.