
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146285-8
Zoro #
G100937432
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.