Zoro Homepage

08 MODII HORZ DR CE EESS .100

  • Mfr # 6-535512-3

  • Zoro # G601043137


product price: $2.15
/ea
Sold in multiples of 168 for $361.20

Key Features

Max. Voltage
333V AC
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-535512-3
Zoro #
G601043137
UPC #
-
Country of Origin
China

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Current Rating
2 A
Number of Contacts
8
Terminal Type
Through Hole - Solder
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.