
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-146762-1
Zoro #
G701043181
UPC #
-
Country of Origin
China
Dimensions
Height
5.03 mm
Contact Plating Thickness
150 to 300 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Contact Type
Socket
Number of Contacts
8
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Current Rating
2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.