
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-534998-4
Zoro #
G201043667
UPC #
-
Country of Origin
China
Dimensions
Height
5.03 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Number of Contacts
8
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Current Rating
2 A
Terminal Type
Through Hole - Solder
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.