
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103639-7
Zoro #
G700937849
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.59 mm
Length
22.86 mm
Contact Plating Thickness
2.54 µm
Details
Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Max. Temp.
105°C
Number of Rows
1
Current Rating
3 A
Number of Contacts
8
Contact Type
Pin
Contact Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.