This item is Discontinued.

Te Connectivity 08 MTE HDR SRST LATCH W/HLDWN 5-104809-7

08 MTE HDR SRST LATCH W/HLDWN (Discontinued)

  • Mfr # 5-104809-7
  • Zoro # G600939318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-104809-7
Zoro #
G600939318
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.9 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
Shrouded
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Max. Temp.
105°C
For Use With
Receptacle Housing Assembly
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Pin
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.