This item is Discontinued.

Te Connectivity 08 MTE RCPT HSG SR LATCH .100 104257-7

08 MTE RCPT HSG SR LATCH .100 (Discontinued)

  • Mfr # 104257-7
  • Zoro # G000955079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104257-7
Zoro #
G000955079
UPC #
-
Country of Origin
China

Dimensions

Height
5.08 mm
Length
20.27 mm

Details

Item
Connector
Number of Rows
1
For Use With
Crimp Snap-In Contacts
Color
Black
Material
Thermoplastic
Contact Type
Socket
Max. Voltage
267V
Terminal Type
Insulation Displacement Crimp
Number of Contacts
8
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.