
0.8FH P07H.5 160 08/Sn TR SC
Mfr # 2-5177986-8
Zoro # G000945957
product price: $14.89
/eaSold in multiples of 450 for $6,700.50
Key Features
Insulation Material
Steel
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-5177986-8
Zoro #
G000945957
UPC #
-
Country of Origin
China
Dimensions
Height
7 mm
Contact Plating Thickness
0.2 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.