Zoro Homepage
This item is Discontinued.
Te Connectivity 0.8FH P08H.5 040 08/Sn TU 5179031-1

0.8FH P08H.5 040 08/Sn TU (Discontinued)

  • Mfr # 5179031-1
  • Zoro # G500946638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5179031-1
Zoro #
G500946638
UPC #
-
Country of Origin
China

Dimensions

Height
8 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Features
With Boss
Terminal Type
Surface Mount
Connection Material
Brass
Hole Center to Center
0.8 mm
Contact Type
Tab
Contact Finish
Matte Gold Plated
Number of Contacts
40
Number of Rows
2
Current Rating
0.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.