Zoro Homepage
This item is Discontinued.
Te Connectivity 0.8FH R05H.5 120 08/Sn TR SC 5177985-5

0.8FH R05H.5 120 08/Sn TR SC (Discontinued)

  • Mfr # 5177985-5
  • Zoro # G100947486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5177985-5
Zoro #
G100947486
UPC #
-
Country of Origin
China

Dimensions

Height
5 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Material
Steel
Terminal Type
Surface Mount
Features
With Boss
Connection Material
Copper Alloy
Hole Center to Center
0.8 mm
Number of Contacts
120
Contact Finish
Matte Gold Plated
Contact Type
Socket
Current Rating
0.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.