This item is Discontinued.

Te Connectivity 0.8FH R05H.5 180 08/Sn TR SC 5177985-9

This item is Discontinued.

Te Connectivity

0.8FH R05H.5 180 08/Sn TR SC (Discontinued)

Mfr # 5177985-9
Zoro # G900947617
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5177985-9
Zoro #
G900947617
UPC #
-
Country of Origin
China

Dimensions

Height
5 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Steel
Features
With Boss
Terminal Type
Surface Mount
Max. Temp.
125°C
Hole Center to Center
0.8 mm
Connection Material
Copper Alloy
Current Rating
0.5 A
Number of Contacts
180
Contact Type
Socket
Number of Rows
2
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.