This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-5179180-3
Zoro #
G800947403
UPC #
-
Country of Origin
China
Dimensions
Height
9 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Steel
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm
Max. Temp.
125°C
Connection Material
Copper Alloy
Features
With Boss
Contact Finish
Matte Gold Plated
Number of Rows
2
Contact Type
Socket
Number of Contacts
80
Current Rating
0.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.