
0.8FH R13H.5 040 30/Sn TU
Mfr # 5-6123212-1
Zoro # G300947385
product price: $3.25
/eaSold in multiples of 88 for $286.00
Key Features
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-6123212-1
Zoro #
G300947385
UPC #
-
Country of Origin
China
Dimensions
Height
13 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Features
With Boss
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Max. Temp.
125°C
Number of Contacts
40
Current Rating
0.5 A
Number of Rows
2
Contact Type
Socket
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.