
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-5179010-0
Zoro #
G200947058
UPC #
-
Country of Origin
China
Dimensions
Height
13 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Insulation Material
Tin Plated
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Hole Center to Center
0.8 mm
Features
With Boss
Current Rating
0.5 A
Contact Finish
Matte Gold Plated
Contact Type
Socket
Number of Contacts
200
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.