
0.8FH R17H.5 060 30/Sn TU
Mfr # 7-1735480-2
Zoro # G600946606
product price: $5.39
/ea
Sold in multiples of 48 for $258.72
Key Features
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1735480-2
Zoro #
G600946606
UPC #
-
Country of Origin
China
Dimensions
Height
17 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Connection Material
Copper Alloy
Features
With Boss
Max. Temp.
125°C
Terminal Type
Surface Mount
Number of Rows
2
Contact Type
Socket
Contact Finish
Matte Gold Plated
Number of Contacts
60
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.