Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.8FH R17H.5 080 08/Sn TU 5-1735480-3

0.8FH R17H.5 080 08/Sn TU (Discontinued)

  • Mfr # 5-1735480-3
  • Zoro # G100947035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1735480-3
Zoro #
G100947035
UPC #
-
Country of Origin
China

Dimensions

Height
17 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Features
With Boss
Hole Center to Center
0.8 mm
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Max. Temp.
125°C
Contact Finish
Matte Gold Plated
Contact Type
Socket
Number of Contacts
80
Number of Rows
2
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.