Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.8FS CAP EMBOSS  H=4.2MM W BOSS 12POS. 1-6376826-2

0.8FS CAP EMBOSS H=4.2MM W BOSS 12POS. (Discontinued)

  • Mfr # 1-6376826-2
  • Zoro # G401041050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6376826-2
Zoro #
G401041050
UPC #
-
Country of Origin
China

Dimensions

Height
3.6 mm
Contact Plating Thickness
3 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal
Series
Fine Stack
Material
Nylon
Features
With Boss
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
12
Current Rating
0.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Hole Center to Center
0.031 mm
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.