Zoro Homepage
This item is Discontinued.
Te Connectivity 08P CMNL CAP HSG F/H NATL 1-480345-0

08P CMNL CAP HSG F/H NATL (Discontinued)

  • Mfr # 1-480345-0
  • Zoro # G700955737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480345-0
Zoro #
G700955737
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
2
Material
Nylon
Application
Power, Signal
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Features
Circuit Identification Feature
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
8
Terminal Type
Crimp
Hole Center to Center
4.95 mm
Max. Voltage
250V AC
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.