This item is Discontinued.

Te Connectivity 08P CST100 SHRD HDR ASSY LF 3-644897-8

08P CST100 SHRD HDR ASSY LF (Discontinued)

  • Mfr # 3-644897-8
  • Zoro # G600939363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-644897-8
Zoro #
G600939363
UPC #
-
Country of Origin
China

Dimensions

Height
10.41 mm
Length
24.99 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
4 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Features
Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
MTA .100 Connector Assembly
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Contact Finish
Bright Gold Plated
Contact Type
Pin
Number of Rows
1
Current Rating
4 A
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.