Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08P DUAC REC HSG 106527-8

08P DUAC REC HSG (Discontinued)

  • Mfr # 106527-8
  • Zoro # G100955344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106527-8
Zoro #
G100955344
UPC #
-
Country of Origin
China

Dimensions

Height
0.74 in
Width
0.46 in
Length
18.1 mm

Details

Item
Connector
Color
Natural
Number of Rows
2
Max. Voltage
600V AC
Standards
CSA, UL E28476
Max. Temp.
105°C
For Use With
Printed Circuit Board
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature
Number of Contacts
8
Flammability Rating
UL 94 V-2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.