This item is Discontinued.

Te Connectivity 08P EP SHRD HDR ASMY  GREY 1744487-8

08P EP SHRD HDR ASMY GREY (Discontinued)

  • Mfr # 1744487-8
  • Zoro # G500937902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1744487-8
Zoro #
G500937902
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
12 mm
Length
1.37 in
Contact Plating Thickness
39.36 µm

Details

Item
Header
Type
Tab
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3.96 mm
For Use With
Plug Housing
Features
Shrouded
Max. Temp.
105°C
Material
Glass-Filled PBT
Connection Material
Brass
Terminal Type
Through Hole - Solder
Number of Contacts
8
Current Rating
8 A
Contact Finish
Tin Plated
Contact Type
Tab
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.