Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08P MICRO MNL ASSY R/A HDR LF 3-794620-8

08P MICRO MNL ASSY R/A HDR LF (Discontinued)

  • Mfr # 3-794620-8
  • Zoro # G300940478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794620-8
Zoro #
G300940478
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
High Temperature Nylon
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
5 A
Number of Contacts
8
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.