Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08P MICRO MNL ASSY VRT HDR LF 3-794631-8

08P MICRO MNL ASSY VRT HDR LF (Discontinued)

  • Mfr # 3-794631-8
  • Zoro # G100940623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794631-8
Zoro #
G100940623
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
9.2 mm
Height
8.7 mm
Max. Insulation Dia.
1.52 mm
Length
16 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.38 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Type
Pin
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
3 mm
For Use With
Plug Housing
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
5 A
Number of Contacts
8
Number of Rows
2
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.