
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-794682-8
Zoro #
G201044077
UPC #
-
Country of Origin
China
Dimensions
Length
16 mm
Width
6.86 mm
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Nylon
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Current Rating
5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Contact Type
Pin
Hole Center to Center
3 mm
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.