Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08P MINI UMNL PLUG HSG

  • Mfr # 794821-1

  • Zoro # G800957488


product price: $1.19
/ea
Sold in multiples of 70 for $83.30

Key Features

Color
White
For Use With
Mini-Universal MATE-N-LOK Sealed Cap Housing
Height
15.21 mm
Number of Rows
2
Length
24.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794821-1
Zoro #
G800957488
UPC #
-
Country of Origin
China

Dimensions

Height
15.21 mm
Length
24.97 mm
Width
20.68 mm

Details

Item
Housing
Color
White
For Use With
Mini-Universal MATE-N-LOK Sealed Cap Housing
Number of Rows
2
Material
Nylon
Application
Power, Signal
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
4.14 mm
Contact Type
Socket
Max. Voltage
600V AC/DC
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.