
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280618-1
Zoro #
G501041998
UPC #
-
Country of Origin
Italy
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Shrouded
Color
Green
Material
Polycarbonate
Connection Material
Phosphor Bronze
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Number of Contacts
8
Contact Type
Pin
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.