Zoro Homepage
This item is Discontinued.
Te Connectivity 08P MTA100 CONN ASSY BLU 3-640442-8

08P MTA100 CONN ASSY BLU (Discontinued)

  • Mfr # 3-640442-8
  • Zoro # G100928133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640442-8
Zoro #
G100928133
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.9 in

Details

Item
Connector
Insulation Color
Blue
Standards
UL, CSA Listed
Wire Range
0.12 to 0.15 mm²
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Features
Strain Relief
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.