
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644564-8
Zoro #
G800928570
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.9 in
Details
Item
Connector
Insulation Color
Blue
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
0.12 to 0.15 mm²
Features
Strain Relief
Terminal Type
Feed Through Receptacle
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.