
08P MTA100 CONN ASSY F/T POL
Mfr # 3-644540-8
Zoro # G700928472
product price: $0.52
/eaSold in multiples of 167 for $86.84
Key Features
Insulation Color
Red
Max. Temp.
221 Degrees F
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Max. Voltage
250V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644540-8
Zoro #
G700928472
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.9 in
Details
Item
Connector
Insulation Color
Red
Max. Temp.
221 Degrees F
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
0.3 to 0.4 mm²
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.