
08P MTA100 CONN ASSY F/T RED
Mfr # 3-641653-8
Zoro # G700928083
product price: $0.54
/ea
Sold in multiples of 8000 for $4,320.00
Key Features
Insulation Color
Red
Terminal Type
Feed Through Receptacle
Wire Range
0.3 to 0.4 mm²
Overall Length
5.08 mm
Wire Type
Stranded, Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-641653-8
Zoro #
G700928083
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.08 mm
Details
Item
Connector
Insulation Color
Red
Terminal Type
Feed Through Receptacle
Wire Range
0.3 to 0.4 mm²
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.