Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643814-8
Zoro #
G800927986
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20.32 mm
Details
Item
Connector
Insulation Color
White
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Standards
CSA, UL; UL
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
24 AWG
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.