Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640452-8
Zoro #
G600927650
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.295 in
Overall Length
0.9 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.