Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08P MTA156 ASSY 18AWG ORA LF

  • Mfr # 3-644284-8

  • Zoro # G600928800


product price: $3.59
/ea
Sold in multiples of 45 for $161.55

Key Features

Insulation Color
Orange
Overall Length
1.248 in
Mounting Type
Cable Mount
Max. Temp.
221 Degrees F
Terminal Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644284-8
Zoro #
G600928800
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.248 in

Details

Item
Connector Assembly
Insulation Color
Orange
Mounting Type
Cable Mount
Max. Temp.
221 Degrees F
Terminal Type
Socket
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Wire Range
18 AWG
Application
Power, Printed Circuit Board, Wire and Cable
Features
Strain Relief
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.