Zoro Homepage
This item is Discontinued.
Te Connectivity 08P MTA156 CONN ASSY 18AWG ORA 3-640426-8

08P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 3-640426-8
  • Zoro # G400928451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640426-8
Zoro #
G400928451
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.248 in

Details

Item
Connector Assembly
Insulation Color
Orange
Wire Type
Stranded, Discrete Wire
Wire Range
18 AWG
Terminal Type
Socket
Standards
UL, CSA Listed
Max. Voltage
600V AC
Features
Strain Relief
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.