08P MTA156 CONN ASSY 18AWG ORA

  • Mfr # 3-644465-8

  • Zoro # G400928208


product price:  $0.86
/ea
Sold in multiples of 250 for $215.00

Key Features

Insulation Color
Orange
Max. Voltage
600V AC
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Overall Length
1.248 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-644465-8
Zoro #
G400928208
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.248 in

Details

Item
Connector Assembly
Insulation Color
Orange
Max. Voltage
600V AC
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Range
18 AWG
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Terminal Type
Socket
Max. Temp.
221 Degrees F
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.